Shop All Radiator Actuators and Valves
Honeywell Home
Thermostatic Radiator Valve, Size 3/4 In.
Mfr # V110D1008
Zoro # G2441442
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Pipe Size 3/4 in
- Temp. Range 248 Degrees F max
- BtuH Capacity 162,000
- Max. Pressure Water 150 psi, Steam 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # V110D1008
- Zoro # G2441442
- UPC # 085267103152
- Country of Origin Mexico
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 3/4 in |
Pipe Connection Size | 3/4 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve Bodies |
Body Style | Straight |
Temp. Range | 248 Degrees F max |
BtuH Capacity | 162,000 |
Max. Pressure | Water 150 psi, Steam 15 psi |
Coefficient of Volume | 5.8 |
Tailpiece | Threaded |
Material | Bronze |
Standards | ASHRAE Standard 102-1989 |
Maximum Pressure | 15 psi, 150 psi |
Max. Water Pressure | 150 psi |
Compatible with Product Type | Thermostatic Actuators |
Pipe Connection Type | FPT |
Max. Steam Pressure | 15 psi |
Product Type | Thermostatic Radiator Valve |
Pipe Connection | 3/4 in FPT |
Radiator Connection | 3/4 in MPT |
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 3UC67, 3UC68, 3UC69, Pipe Connection Size 3/4 in, Pipe Connection Type FPT, Radiator Connection 3/4 in MPT, Maximum Pressure 15 psi, 150 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 150 psi, Material Bronze, Body Style Straight, Standards ASHRAE Standard 102-1989
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIMA-DRAFT Commercial 1-Way Air Deflector Cover for 4 Ft. Linear Diffuser (ELMDCOML1DEF4332)
- POWERS Hi-Temp No. 6 Diaphragm, PK5 (333-572)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- TELEDYNE LAARS Pump and Motor, 1/3 HP (RA2117201)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104B1038)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. (V110D1000)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104F1512)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110E1012)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1 In. (V110E1020)
- LEGEND VALVE 3/4" T-435YB RADIATOR GATE (110-244)
- Honeywell Home Radiator Actuators and Valves