Shop All Thermostat Guards and Accessories
This Product is Discontinued
Honeywell Home
Thermostat Guard, Medium (Discontinued)
Mfr # CG511A1000/U
Zoro # G7542556
This Product is Discontinued
Key Features
- Material Plastic
- Thermostat Guard Cover Color Clear
- Compatible Manufacturer Model Number CT3, RTH5, RTH6, RTH7, RTH8
- Inside HxWxD 5 1/16 in H x 6 1/16 in W x 2 5/8 in D
- Guard Construction Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CG511A1000/U
- Zoro # G7542556
- UPC # 085267990028
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Inside HxWxD | 5 1/16 in H x 6 1/16 in W x 2 5/8 in D |
Outside HxWxD | 6 1/2 in H x 7 1/2 in W x 3 in D |
Details
Item | Thermostat Guard,Medium |
Material | Plastic |
Thermostat Guard Cover Color | Clear |
Compatible Manufacturer Model Number | CT3, RTH5, RTH6, RTH7, RTH8 |
Guard Construction | Single Wall |
Base Type | Ring Base |
Cover Type | Snap-On |
Tamper Resistant | Yes |
Description
Thermostat Guard,Medium, Base Type Ring Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 2 5/8 in, Inside Height 5 1/16 in, Inside Width 6 1/16 in, Material Plastic, Outside Depth 3 in, Outside Height 6 1/2 in, Outside Width 7 1/2 in, Thermostat Guard Cover Color Clear, Compatible Manufacturer Model Number CT3, RTH5, RTH6, RTH7, RTH8, Tamper Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.