Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell Home
Standard Heat Only Manual Thermostat, Floor/Wall Mount, 24/750mVAC (Discontinued)
Mfr # CT50K1002/E1
Zoro # G7542915
This Product is Discontinued
Key Features
- Voltage 24/750mVAC
- Mounting Location Floor/Wall
- System Switching Heat Only
- Height 4-3/4"
- Width 2.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CT50K1002/E1
- Zoro # G7542915
- UPC # 085267271172
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4-3/4" |
Width | 2.88" |
Details
Item | Standard Heat Only Manual Thermostat |
Voltage | 24/750mVAC |
Mounting Location | Floor/Wall |
System Switching | Heat Only |
750mV Compatible | Yes |
Description
Manual Thermostat,Standard,Heat-Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.