Shop All Air Cleaners and Accessories
This Product is Discontinued
Honeywell Home
Single Replacement UV Bulb, Mercury Vapor (Discontinued)
Mfr # UC100E1006
Zoro # G2695944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Handle Assembly
- For Use With 1RZX6, UV100E1001 and UV100E1043
- Bulb Wattage 18 W
- Pack Quantity 1
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # UC100E1006
- Zoro # G2695944
- UPC # 85267208543
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Bulb Length | 8 5/8 in |
Details
Item | Single Replacement UV Bulb |
Type | Handle Assembly |
For Use With | 1RZX6, UV100E1001 and UV100E1043 |
Bulb Wattage | 18 W |
Pack Quantity | 1 |
Number of Bulbs | 1 |
Compatible Manufacturer Model Number | UV100E1001, UV100E1043 |
Description
Single Replacement UV Bulb, Bulb Length 8 5/8 in, Compatible Grainger Part Number 1RZX6, 278X84, Compatible Manufacturer Model Number UV100E1001, UV100E1043, Number of Bulbs 1, Bulb Wattage 18 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.