Shop All Balancing and Zoning Dampers
Honeywell Home
Round Motorized Damper, Retrofit, Dia 6 In
Mfr # RRD6
Zoro # G2358973
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) Mounting Screws; (4) 1-1/2 in Self-Drilling Hex Washer Head Screws; Adhesive Backed Cutout Template
- Blade Material Galvanized Steel
- Connection 3 Wires
- Rotation Angle (Deg.) 90 Degrees
- For Use With 4XA22, 4XA24, 4XA26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # RRD6
- Zoro # G2358973
- UPC # 085267274173
- Country of Origin Mexico
- Category Balancing and Zoning Dampers
Dimensions
Dia. (In.) | 6 in |
Height (In.) | 2 5/8 in |
Width (In.) | 10 3/4 in |
Depth (In.) | 8 3/8 in |
Overall Dimensions H x W | 3 1/8 in x 2 5/8 in |
For Nominal Duct Diameter | 6 in |
Rough Opening Length | 6 in |
Rough Opening Width | 6 in |
Overall Height | 3 1/8 in |
Overall Width | 2 5/8 in |
Rough Opening Diameter | 6 in |
Overall Diameter | 6 in |
Overall Length | 4 1/2 in |
Description
Round Motorized Damper, For Nominal Duct Diameter 6 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 3 1/8 in, Overall Length 4 1/2 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 2 5/8 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 6 in, Rough Opening Length 6 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV (BV)
- REZNOR Fan Motor (196242)
- TJERNLUND PRODUCTS Kit, Pai 4 Fan Prover (950-0474)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 6 in. Dia. (ARD6TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 16 in. Dia. (ARD16TZ)
- HONEYWELL HOME Round Damper, Modulating Automatic, 12In (MARD12)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 10 in. Dia. (CPRD10)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 12 in. Dia. (CPRD12)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (EARD8TZ)
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- Honeywell Home Dampers