Shop All Balancing and Zoning Dampers
Honeywell Home
Round Damper, Gr/Rd/Steel, 12 in. Dia.
Mfr # ARD12TZ
Zoro # G4420431
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- Connection Wire Terminals
- Ambient Temp. Range 5 to 60 C
- Dia. (In.) 12 in
- For Use With Forced Air Zone Control Panels And Static Pressure Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # ARD12TZ
- Zoro # G4420431
- UPC # 085267171786
- Country of Origin Mexico
- Category Balancing and Zoning Dampers
Dimensions
Dia. (In.) | 12 in |
Width (In.) | 12 in |
For Nominal Duct Diameter | 12 in |
Overall Length | 12 1/2 in |
Overall Height | 14 1/8 in |
Rough Opening Diameter | 12 in |
Overall Diameter | 12 in |
Rough Opening Length | 12 in |
Overall Width | 12 in |
Rough Opening Width | 12 in |
Description
12 In.dia Nrm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 12 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 14 1/8 in, Overall Length 12 1/2 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 12 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 12 in, Rough Opening Length 12 in, Rough Opening Width 12 in, Damper Type Dynamic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- ASCO Mini Switch (JB68A215C)
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- PROSOURCE Register Baseboard Wht 10X6In (BB10X6W)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 7 in. Dia. (ARD7TZ)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 12 in. Dia. (CPRD12)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 16 in. Dia. (ARD16TZ)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 10 in. Dia. (CPRD10)
- HONEYWELL HOME Round Motorized Damper, Retrofit, Dia 6 In (RRD6)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 6 in. Dia. (ARD6TZ)
- IO HVAC CONTROLS Zone Damper, Carrier, Rectangular, 14x12" (CD-1412)
- Honeywell Home Balancing and Zoning Dampers