Shop All Zone Valves and Accessories
Honeywell Home
Replacement Motor, 60 Hz
Mfr # 802360JA
Zoro # G0651165
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- For Use With V8043A Zone Valves
- Includes Lead Connectors, Mounting Screws
- Max. Water Temp. (Deg. F) 200 Degrees F
- Electrical Connections 6 in Inch Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # 802360JA
- Zoro # G0651165
- UPC # 085267034166
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Details
Item | Replacement Motor |
Voltage | 24 |
For Use With | V8043A Zone Valves |
Includes | Lead Connectors, Mounting Screws |
Max. Water Temp. (Deg. F) | 200 Degrees F |
Electrical Connections | 6 in Inch Leads |
Type | 60 Hz |
Accessory Type | Replacement Motor |
Compatible Series | V8043A, V8043E, V8043F |
For Voltage | 24V AC |
Description
Replacement Motor, Accessory Type Replacement Motor, Compatible Brand Not Applicable, Compatible Series V8043A, V8043E, V8043F, Compatible Tube Size Not Applicable, Fitting Type Not Applicable, For Connection Gender Not Applicable, For Connection Size Not Applicable, For Connection Type Not Applicable, For Voltage 24V AC, Includes Lead Connectors, Mounting Screws, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24301.C 4PK)
- HEAT WAGON Fan Blade, 8 - 1/4" (097293-01)
- DAYTON Motor Assembly (HV2125000G)
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- HONEYWELL HOME ZONE VALVE 220/50,240/60, 1/2" SWEAT (V4043E1029)
- HONEYWELL HOME Zone Valve, FNPT, Sz ID 3/4In (V8043E1145)
- HONEYWELL HOME ZONE VALVE 24/60 5000 SERIES 3/4" SWEAT, (V8043E5012)
- TACO Zone Valve, 2 Way, NO, 3/4 In NPT (V075T2G2ZB024Q4A2)
- Honeywell Home Zone Valves and Accessories