Shop All Air Cleaner Filters
Honeywell Home
Replacement Lamp, UV
Mfr # UV2400XLAM1
Zoro # G9973293
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. UV2400U5000, UV2400U1000
- Type UV
- Bulb Wattage 16 W
- Pack Quantity 1
- Bulb Length 16 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # UV2400XLAM1
- Zoro # G9973293
- UPC # 85267182423
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Bulb Length | 16 3/8 in |
Details
For Use With | Mfr. No. UV2400U5000, UV2400U1000 |
Item | Replacement Lamp |
Type | UV |
Bulb Wattage | 16 W |
Pack Quantity | 1 |
Compatible Manufacturer Model Number | UV2400U1000, UV2400U5000 |
Number of Bulbs | 1 |
Germicidal Efficiency | 99 % |
Description
Replacement Lamp, Bulb Length 16 3/8 in, Compatible Grainger Part Number 36WJ90, 36WJ91, Compatible Manufacturer Model Number UV2400U1000, UV2400U5000, Number of Bulbs 1, Bulb Wattage 16 W, Germicidal Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2600/3700 CFM (2LY99)
- ACCUMULAIR Pleated Air Filter, 16" x 24" x 1", 4 Pack (FD16X24_4)
- MUELLER Flare Nut, Brass (A 05051)
- HONEYWELL HOME Air Filter, 14x25x1, MERV 8, PK2 (CF108A1425-2PK/C)
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- DAYTON HEPA Filter, For G1208681 (2HNP8)
- BIONAIRE Bionaire RB110CS Air Purifier Filters (RB110CS)
- GE 15 in. x 9-7/8 Air Filter for Zoneline Room Air Conditioners (WP85X10008)
- Honeywell Home Air Cleaner Filters