Shop All Furnace and Heater Parts
Honeywell Home
REPLACEMENT FILTER PACK FOR DR65 DEHUMID
Mfr # 50049537-005
Zoro # G6400538
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 11 in
- Depth 1 in
- Number of Filters 1
- Overall Length x Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # 50049537-005
- Zoro # G6400538
- UPC # 085267262965
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Height | 9 in |
Width | 11 in |
Depth | 1 in |
Overall Length x Diameter | 9 in |
Nominal Depth | 1 in |
Overall Dimensions H x W x L | 9 in x 11 in |
Actual Height | 9 in |
Actual Width | 11 in |
Overall HxWxD | 9 in x 11 in x 1 in |
Nominal Height | 11 in |
Actual Depth | 1 in |
Nominal Width | 9 in |
Details
Item | REPLACEMENT FILTER PACK FOR DR65 DEHUMID |
Number of Filters | 1 |
Filter Type | Mini Pleat |
Compatible Manufacturer Model Number | DR65A2000 |
Performance Rating | MERV 11 |
Write on Surface | 11 in |
Description
REPLACEMENT FILTER PACK FOR DR65 DEHUMID, Filter Type Mini Pleat, Performance Rating MERV 11, Actual Depth 1 in, Actual Height 9 in, Actual Width 11 in, Compatible Grainger Part Number 20Y113, Compatible Manufacturer Model Number DR65A2000, Number of Filters 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL13-4)
- YELLOW JACKET Low Side Hose, 60 In, Blue (21260)
- COPELAND Motor Protector Module, 24V (998-0520-04)
- ALL-FILTERS 12X24X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12241.6 12pk)
- HONEYWELL HOME HUMIDIFIER PAD, STANDARD (HC22A1007)
- HONEYWELL HOME ZONE VALVE N.O 24/60 3/4" NPT FOR 15 PSI STEAM (V8043J1037)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-1LF)
- HONEYWELL HOME AQUASTAT SPDT SWITCHING 100-240F, HORIZ 1 (L6006A1012)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 26X12, TRUEZONE (ZD26X12TZ)
- HONEYWELL HOME TWO-WAY FAN COIL VALVE, 1/2 IN. SWEAT, 3.5 CV (VU53S2034)
- SIEMENS Imm Temperature Sensor Plat.30/250 (536-767-25)
- Honeywell Home Furnace and Heater Parts