Shop All Furnace and Heater Parts
Honeywell Home
RELAY, DPDT, COIL 120V, 50/60 HZ, TERMINAL C
Mfr # R4222D1013
Zoro # G6402629
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # R4222D1013
- Zoro # G6402629
- UPC # 085267075749
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | RELAY,DPDT,COIL 120V,50/60 HZ,TERMINAL C |
Description
RELAY,DPDT,COIL 120V,50/60 HZ,TERMINAL C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE SS Sensor Kit (00122978)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- EVERPURE Filter Cartridge - Cg5-20S (EV9108-27)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- HONEYWELL HOME AQUASTAT BREAKS ON RISE 130-270F, 200F ST (L4008A1130)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4044 AND V804 (40003918-007)
- HONEYWELL HOME F300 ELECTRONIC AIR CLEANER, 20 X 12.5. 240V 60HZ, RATED AT 1000 CFM (F300B2012)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4043 AND V804 (40003918-006)
- HONEYWELL HOME AQUASTAT BREAKS ON RISE, MANUAL RESET, 100 (L4008E1313)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULATING VALVE, 1/2" (DS06-100-SUS-LF)
- HEIL QUAKER /ICP Switch Vent Press 90+ Single B (Replaces 1013801) (1192930 )
- Honeywell Home Furnace and Heater Parts