Shop All Low Voltage Thermostats
Honeywell Home
Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC
Mfr # TH4110U2005/U
Zoro # G8093858
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20/30VAC
- Stages Heat 1
- Mounting Type UWP Mounting System
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # TH4110U2005/U
- Zoro # G8093858
- UPC # 085267514903
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 2 9/32" |
Width | 5" |
Depth | 6 in |
Display Size | 5.44 sq in |
Overall Height | 4 1/16 in |
Digit Size | Standard |
Screen Height | 3 7/8 in |
Overall Depth | 1 7/16 in |
Screen Width | 5 1/2 in |
Overall Width | 4 1/16 in |
Description
Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 7, 5-2, 5-1-1 or Nonprogrammable, Terminal Designations E, G, O/B, W, W2, Y, WiFi Capability No, System Switching Yes, Fan Switching Yes, Display Size 5.44 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 11 (102-500-028)
- PUROLATOR Air Filter, 20x20x2 DMK80 - MERV 8 (6 Pack) (20x20x2x1 DM (6 Pack))
- DAYTON Caster (HV2113100G)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 2 H 2 C, Hardwired/Battery, 24VAC (TH6220D1028)
- HONEYWELL HOME Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DV1006/U)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- HONEYWELL HOME Non-Programmable Thermostat (TH3110U2008/U)
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20/30VAC (TH1100DV1000)
- WHITE-RODGERS 1E78-151 24V Or Millivolt Single (1E78-151)
- Honeywell Home Thermostats