Shop All Furnace and Heater Parts
Honeywell Home
PRESS VALVE, 3/4", 18" LEAD WIRE
Mfr # V8043A1312
Zoro # G6329007
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Nominal Capacity 3.0 Cv
- Material Brass
- Voltage 24V AC
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043A1312
- Zoro # G6329007
- UPC # 085267806046
- Country of Origin Hungary
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 3/4 in |
Height | 4 in |
Width | 2-3/8 in |
Depth | 6-25/32 in |
Details
Item | PRESS VALVE,3/4",18" LEAD WIRE |
Nominal Capacity | 3.0 Cv |
Material | Brass |
Voltage | 24V AC |
Standards | CSA Certified |
Type | Two Position |
Application | Hydronic Control |
Description
PRESS VALVE,3/4 In.,18 In. LEAD WIRE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x25x2 Pleated Air Filter, MERV 8 (80055.021625)
- TRION G-109 24V Brass Solenoid For (G-109)
- SELKIRK 8RV-RT 8 in. D X 16 in. L Galvanized Steel Round Gas Vent Pipe (108800)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRU4)
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1/2" UNION SWT 90F-130F (AMX100-US-1LF)
- HONEYWELL HOME HUMIDISTAT/DEHUMIDISTAT, AUTOMATIC OR MAN (H6062A1000)
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- HONEYWELL HOME WEEKLY/DAILY PROGRAM WALL SWITCH, WHITE (PLS730B1003)
- HONEYWELL HOME UNIVERSAL INTERMITTENT PILOT BURNER WITH (Q3451U1000)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (RW2002300)
- Honeywell Home Furnace and Heater Parts