Shop All Pilot and Ignitor Components
Honeywell Home
Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor
Mfr # Q348U1009
Zoro # G4707245
original price:
$119.34
26% off
new price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Tip Style Batwing
- Type Intermittent Pilot Burner/Ignitor-Sensor
- Includes 1 in Batwing, A26, KF24, KR14 orifices, NE22, Universal Mounting Bracket
- Orifice Dia. (In.) .014, .022, .024, .026
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # Q348U1009
- Zoro # G4707245
- UPC # 085267462174
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Orifice Dia. (In.) | .014, .022, .024, .026 |
Compression Fitting Size | 1/4 in, 1/8 in |
Orifice Size | 0.026 in |
Details
Gas Type | LP/NG |
Item | Pilot Assembly |
Tip Style | Batwing |
Type | Intermittent Pilot Burner/Ignitor-Sensor |
Includes | 1 in Batwing, A26, KF24, KR14 orifices, NE22, Universal Mounting Bracket |
Connection Type | Compression Fitting |
For Use With | S8600F, S8600H, S8600M, S8610F, S8610H, S8610M, S8610U, S8660D, S8660E, S8670D, S8670E |
Product Type | Pilot Assembly |
Replacement Type | Universal |
OEM Replacement Part Number | S8600F, S8600H, S8600M, S8610F, S8610H, S8610M, S8610U, S8660D, S8660E, S8670D, S8670E |
Includes Ignitor | Ignitor Included |
Flame Sensor Included | Flame Sensor Included |
Compatible Components | Spark Ignitor |
Flame Pattern Type | 3-Way |
For Fuel Type | LP, Natural Gas |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type 3-Way, Lead Length Not Applicable, Tip Style Batwing, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Includes Thermocouple Not Applicable, Includes Thermopile Not Applicable, OEM Replacement Part Number S8600F, S8600H, S8600M, S8610F, S8610H, S8610M, S8610U, S8660D, S8660E, S8670D, S8670E, Compatible Components Spark Ignitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Power Cord (5304476180)
- DAYTON Step Controller, 50/60 Hz, Unit Mounted (30KA30)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, White (STR-C-10W)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 500VA, Hi/Lo Volt (PSH500A-LVC)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (Q4100C9054)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q345U1005)
- HONEYWELL HOME Hot Surface igniter, NG, 120, 2 3/16 in L., Silicon Nitride, Igniters and Harnesses (Q3200U1004)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 in L., Silicon Carbide, Bracket, Screw, and Wiring Accessories (Q4100C9046)
- HONEYWELL HOME Igniter/Flame Rod Assembly, Nat, 24, 30 in L., Hot Surface, - (Q3400A1024)
- HONEYWELL HOME Thermopile, LP/Nat, 750 mV, 35 in L., Quick Connect, PG9 Adapter and Attaching Nut (Q313A1170)
- A.O. SMITH 9003542005 Kit Fv Pilot 190 Deg (9003542005)
- Honeywell Home Pilot and Ignitor Components