Shop All Oil Burners and Controls
Honeywell Home
Oil Primary Control, Junction Box
Mfr # R7284U1004
Zoro # G2728765
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Junction Box
- Heater Voltage 120 V AC, 240 V AC
- Amps @ 120V 7.4 A
- Safety Switch Timing 15 sec, 30 sec, 45 sec
- For Use With Hydronic and Forced Air Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # R7284U1004
- Zoro # G2728765
- UPC # 085267344708
- Country of Origin Mexico
- Category Oil Burners and Controls
Dimensions
Overall Width | 4 3/8 in |
Overall Height | 2 1/2 in |
Overall Length | 4 1/8 in |
Details
Item | Hot Water and Steam Boiler Oil Burner Control |
Mounting Type | Junction Box |
Heater Voltage | 120 V AC, 240 V AC |
Amps @ 120V | 7.4 A |
Safety Switch Timing | 15 sec, 30 sec, 45 sec |
For Use With | Hydronic and Forced Air Systems |
Special Information | 2 Line LCD display |
Ignition Type | Intermittent Spark, Interrupted Spark |
Includes | Display |
Compatible with Product Type | Hydronic and Forced Air Systems |
Accessory Type | Oil Primary Control |
Standards | UL and cUL Component Recognized Electrical |
For Fuel Type | Oil |
Amperage | 3.7 A, 7.4 A |
Product Type | Controls |
Model Number | R7284U1004 |
Description
Product Type Controls, Compatible with Product Type Hydronic and Forced Air Systems, Includes Display, Accessory Type Oil Primary Control, Amperage 3.7 A, 7.4 A, Heater Voltage 120 V AC, 240 V AC, Overall Height 2 1/2 in, Overall Length 4 1/8 in, Overall Width 4 3/8 in, Mounting Type Junction Box, Model Number R7284U1004, For Fuel Type Oil, Ignition Type Intermittent Spark, Interrupted Spark, Safety Switch Timing 15 sec, 30 sec, 45 sec, Standards UL and cUL Component Recognized Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7CF05)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- HONEYWELL HOME Flame Sensor, R (C554A1463)
- HONEYWELL HOME Replacement Plug Flame Sensor (130367)
- FIREYE Mauv1T Uv Amp, .8 Sec Ffrt. Use (MAUV1T)
- FIREYE Mc120 120 Vac, 50/60 Hz Chassis. (MC120)
- FIREYE Euv1 Ultraviolet Amplifier, Use (EUV1)
- FIREYE Mep230 Programmer, Selectable (MEP230)
- FIREYE Mep100 Programmer, Relight (MEP100)
- Honeywell Home Oil Burners and Controls