Shop All Oil Burners and Controls
Honeywell Home
Oil Primary Control, Intermittent
Mfr # R8182D1111
Zoro # G2745111
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Horizontal Boiler Mount
- Heater Voltage 120 V AC
- Amps @ 120V 4.4 A
- Includes Heat Conductive Compound, Terminals, Vertical Case
- Characteristics 3/4 in NPT Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # R8182D1111
- Zoro # G2745111
- UPC # 085267078276
- Country of Origin United States
- Category Oil Burners and Controls
Dimensions
Overall Height | 7 1/8 in |
Overall Width | 5 1/4 in |
Overall Length | 3 7/16 in |
Details
Item | Hot Water and Steam Boiler Oil Burner Control |
Mounting Type | Horizontal Boiler Mount |
Heater Voltage | 120 V AC |
Amps @ 120V | 4.4 A |
Includes | Heat Conductive Compound, Terminals, Vertical Case |
Characteristics | 3/4 in NPT Connection |
Ignition Type | Intermittent Spark |
Special Information | High and Low Limit |
Safety Switch Timing | 45 sec |
For Use With | Oil Fired Furnace Control Systems |
Model Number | R8182D1111 |
For Fuel Type | Oil |
Compatible with Product Type | Oil Fired Furnace Control Systems |
Accessory Type | Oil Primary Control |
Product Type | Controls |
Amperage | 4.4 A |
Standards | UL Listed: File No. listed: MP268, Vol. 3,4 (R8182D,E,F), Vol. 37 (R8182H,J), Sec. 1. |
Description
Product Type Controls, Compatible with Product Type Oil Fired Furnace Control Systems, Includes Heat Conductive Compound, Terminals, Vertical Case, Accessory Type Oil Primary Control, Amperage 4.4 A, Heater Voltage 120 V AC, Overall Height 7 1/8 in, Overall Length 3 7/16 in, Overall Width 5 1/4 in, Mounting Type Horizontal Boiler Mount, Model Number R8182D1111, For Fuel Type Oil, Ignition Type Intermittent Spark, Safety Switch Timing 45 sec
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Fan Blade, 40AF (205-3018)
- SUPCO Tee Fitting, SF9625 (SF9625)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- HONEYWELL HOME Replacement Plug Flame Sensor (130367)
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- HONEYWELL HOME Flame Sensor, R (C554A1463)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- RW BECKETT Electronic Igniter 240V/60Hz S Baseplate (5250002U)
- RW BECKETT Oil Primary Control, Conduit Box (7505B1500GU)
- FIREYE Mp100 Programmer, Relight (MP100)
- Honeywell Home Oil Burners and Controls