Shop All Low Voltage Thermostats
Honeywell Home
Non-Programmable Thermostat
Mfr # TH1110E1000/U
Zoro # G502684156
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30V AC
- Dual Transformer Compatible Yes
- Number of Cooling Stages - Conventional System 1
- Application Heat and Cool
- Frequency 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # TH1110E1000/U
- Zoro # G502684156
- UPC # 194159005242
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 1 3/16 in |
Overall Width | 4 5/8 in |
Overall Height | 3 7/16 in |
Description
Non-Programmable Thermostat, Heat and Cool, Manual, Compatible System Type 24 Vac Systems Single Stage Heat Plus Cool System, Single Stage Heat Pumps Without Aux Heat, Push Button, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Minimum Control Temperature 0.8 Degrees F, Maximum Control Temperature 0.9 Degrees F, Key Features Precise Comfort Accuracy of +/-1 Degrees F, Retrofit Options That Fit Millions of Existing On-The-Wall Thermostat Footprints, Mounting Direction Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- GREENSEAM Round Tee, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 15-3/4" L, 12 1/8 in H (GRFTJ8GA26)
- CARRIER Ceso110057-02 Circuit Board (CESO110057)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- HONEYWELL HOME 2-Wire IAQ Kit, 7 Programs, 4 H 2 C, Hardwired, 24VAC (YTHX9421R5101WW/U)
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 2 H 2 C, Hardwired/Battery, 24VAC (TH6220D1028)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6220WF2006/U)
- HONEYWELL Th6220D1028 Premier White (TH6220D102)
- Honeywell Home Thermostats