Shop All Air Cleaners and Accessories
Honeywell Home
MultiPro 3 Speed Fan Coil
Mfr # TB7100A1000/U
Zoro # G4867270
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 5 Relays
- Control Type Push Button
- Color White
- System Switching Auto-Heat-Cool-Off
- Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # TB7100A1000/U
- Zoro # G4867270
- UPC # 85267676724
- Country of Origin Mexico
- Category Air Cleaners and Accessories
Dimensions
Width (In.) | 6 in |
Height (In.) | 3 3/4 in |
Depth (In.) | 1 3/8 in |
Overall Width | 6 in |
Overall Height | 3 3/4 in |
Overall Depth | 1 3/8 in |
Digit Size | Standard |
Description
Fan Coil Thermostat, Low Voltage, Thermostat Switch Type 5 Relays, Switch Action Open/Close on Rise, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) -, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Auto-On, Fan Coil, Hi-Med-Low, PTAC, Hi-Low, System Switching Auto-Heat-Cool-Off, Sensor Type -, 3 3/4 in, Sensing Bulb Dia. (In.) -, 6 in, Sensing Bulb Length (In.) -, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- ROBERTSHAW Electric Thermostat (5300-088)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 5 in x 9/16 in, Elliptical, PK 10 (T180-3-1/4X5X9/16E-PK10)
- DIVERSITECH Vinyl Tubing, Clr, 0.375In ID, 0.495In OD (7-38P)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 20 H X 25 W (F300E1035)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- HONEYWELL HOME Air Treatment System, Dual UV Lamp (UV100E2009)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60 Hz (UV2400U1000)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- KOCH Filter, HEPA99.99, Galv, 24x24x5.875" (H16A3X1)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- Honeywell Home Air Cleaners and Accessories