Shop All Filter Media
Honeywell Home
MEDIA REPLACEMENT FILTER, 16" X 25", MERV
Mfr # FC200E1029
Zoro # G6401326
Sold in multiples of 5 for $332.95
$332.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999
- Nominal Width 25 in
- Actual Height 16 1/4 in
- Nominal Height 16 in
- Actual Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # FC200E1029
- Zoro # G6401326
- UPC # 085267210256
- Country of Origin Mexico
- Category Filter Media
Dimensions
Nominal Width | 25 in |
Actual Height | 16 1/4 in |
Nominal Height | 16 in |
Actual Depth | 6 3/4 in |
Actual Width | 25 7/16 in |
Nominal Filter Size | 16 in x 25 in x 6 in |
Nominal Depth | 6 in |
Actual Filter Size | 16 1/4 in x 25 7/16 in x 6 3/4 in |
Details
Item | MEDIA REPLACEMENT FILTER,16" X 25",MERV |
Standards | Refrigerating and Air-Conditioning Engineers Standard 522-1999 |
Filter Efficiency | 63 to 99% |
Performance Rating | MERV 13 |
Pack Quantity | 1 |
Filter Type | Panel |
Number of Filters | 1 |
Filters Down To | 0.3 micron |
Description
MEDIA REPLACEMENT FILTER,16 In. X 25 In.,MERV, Filter Type Panel, Performance Rating MERV 13, Actual Depth 6 3/4 in, Actual Height 16 1/4 in, Actual Width 25 7/16 in, Number of Filters 1, Nominal Depth 6 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 0.3 micron, Filter Efficiency 63 to 99 Percent, Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 917178A Defrost Control Board (917178A)
- LASKO 36" Oscillating Tower Fan (2711)
- HONEYWELL Ms4604F1210 30 Lb-In Fire Smoke (MS4604F121)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 21.5" X 27.5", M (FC100A1045)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 20" X 20" X 4" (FC40R1003)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 20", MERV (FC200E1003)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 18" X 18" X 4", MERV 10 (FC40R1185)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 20", MERV (FC100A1003)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- Honeywell Home Filter Media