Shop All Filter Media
Honeywell Home
MEDIA REPLACEMENT FILTER, 16" X 20", MERV
Mfr # FC200E1003
Zoro # G6401274
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16 in x 20 in x 6 in
- Nominal Height 16 in
- Nominal Width 20 in
- Nominal Depth 6 in
- Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # FC200E1003
- Zoro # G6401274
- UPC # 085267210232
- Country of Origin Mexico
- Category Filter Media
Dimensions
Nominal Filter Size | 16 in x 20 in x 6 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 6 in |
Actual Width | 20 7/16 in |
Actual Height | 16 1/4 in |
Actual Depth | 6 3/4 in |
Actual Filter Size | 16 1/4 in x 20 7/16 in x 6 3/4 in |
Details
Item | MEDIA REPLACEMENT FILTER,16" X 20",MERV |
Standards | Refrigerating and Air-Conditioning Engineers Standard 522-1999 |
Filter Efficiency | 63 to 99% |
Performance Rating | MERV 13 |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Pack Quantity | 1 |
Filter Type | Panel |
Description
MEDIA REPLACEMENT FILTER,16 In. X 20 In.,MERV, Filter Type Panel, Performance Rating MERV 13, Actual Depth 6 3/4 in, Actual Height 16 1/4 in, Actual Width 20 7/16 in, Number of Filters 1, Nominal Depth 6 in, Nominal Height 16 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filter Efficiency 63 to 99 Percent, Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 125K BTU/HR (F170325)
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- COFAIR PRODUCTS BLK EPDM 6x25' Tape (BEPDM625)
- SPECTROLINE A/C Leak Sealer Cartridge, Up to 2 tons (CS-1CS)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 20", MERV (FC200E1011)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 20" X 20" X 4" (FC40R1003)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 16" X 25" X 4" (FC40R1060)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 26-1/2" X 23-3/ (FC2200A1009)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 12.5", MER (FC100A1052)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 25", MERV (FC200E1037)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- Honeywell Home Filter Media