Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell Home
Manual Thermostat, Wall Mount, Hardwired, 24VAC (Discontinued)
Mfr # CT51N1007/E1
Zoro # G7542879
This Product is Discontinued
Key Features
- Voltage 24VAC
- Mounting Type Vertical
- Mounting Location Wall
- Control Range Heat 45 Degrees to 95 Degrees
- System Switching Heat Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CT51N1007/E1
- Zoro # G7542879
- UPC # 085267271196
- Country of Origin China
- Category Low Voltage Thermostats
Details
Item | Manual Thermostat |
Voltage | 24VAC |
Mounting Type | Vertical |
Mounting Location | Wall |
Control Range | Heat 45 Degrees to 95 Degrees |
System Switching | Heat Only |
Power Method | Hardwired |
Description
Manual Thermostat,Standard,Heat/Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.