Shop All Low Voltage Thermostats
Honeywell Home
Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC
Mfr # TH2210DV1006/U
Zoro # G4878951
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20/30VAC
- Stages Heat 2
- Control Type Push Button
- Type Digital Programmable Multi Stage H/C or HP
- Stages Cool 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # TH2210DV1006/U
- Zoro # G4878951
- UPC # 85267861595
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 4 11/16" |
Width | 2 7/8" |
Depth | 1 1/8 in |
Overall Height | 3 7/16 in |
Overall Width | 4 5/8 in |
Overall Depth | 1 3/16 in |
Screen Width | 1 3/4 in |
Digit Size | Easy Read |
Screen Height | 1 3/4 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2, Terminal Designations AUX/E, B, C, G, O, R, Y, WiFi Capability No, System Switching Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Digital, Key Pad Lockout No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temperature Limiting Yes, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Wick (D18)
- VULCAN Safety Thermostat for 2E947, 2E948 (N15/3104)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDG2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B627)
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1000)
- HONEYWELL HOME Programmable Thermostat, 7 Programs, 3 H 2 C, Electrical Box Mount, Hardwired/Battery, 20/30VAC (TH8320R1003)
- HONEYWELL HOME WiFi Thermostat, 7 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH8321WF1001)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DH1000)
- HONEYWELL HOME Part, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (TH6320R1004)
- GOOGLE NEST Nest Learning Thermostat, 3rd Gen, Professional Stainless (T3008US)
- Honeywell Home Thermostats