Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell Home
Low Voltage Thermostat, 5-1-1, 5-2, Programs, 3 Heat Pump or 2 Conventional H 2 C, Hardwired, 24VAC (Discontinued)
Mfr # THX321WFS2001W
Zoro # G7558566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24VAC
- Stages Heat 3 Heat Pump or 2 Conventional
- Color White
- Control Range 37 Degrees to 102 Degrees F
- System Switching Auto-Heat-Cool-Off-Emergency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # THX321WFS2001W
- Zoro # G7558566
- UPC # 085267388016
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 2 5/8" |
Width | 5 1/2" |
Display Size | 7.27 in |
Depth | 6 in |
Overall Height | 2 5/8 in |
Overall Depth | 6 in |
Overall Width | 5 1/2 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control No, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On-Circulate, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.