Shop All Low Voltage Thermostats
Honeywell Home
Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC
Mfr # TH5220D1029
Zoro # G3421783
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal
- Color White
- Control Range 40 Degrees to 99 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # TH5220D1029
- Zoro # G3421783
- UPC # 085267261999
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3 9/16" |
Width | 5 13/16" |
Depth | 1 1/2 in |
Overall Width | 5 13/16 in |
Overall Height | 3 9/16 in |
Digit Size | Easy Read |
Overall Depth | 1 1/2 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Heat Pump with Aux, Electric Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Digit Size Easy Read, Digital, Dual Transformer Compatible Yes, Fan Settings Auto, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 40 Degrees F, Maximum Control Temperature 99 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- BLACK & DECKER 20'' Box Fan (BFB20SW)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (0337-0125-0001)
- FIREYE UV Scanner (UV1A3)
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1000)
- HONEYWELL HOME Internet Gateway, 6" L, 24 VAC, White (THM6000R7001/U)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (TH6110D1021)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH1210DH1001)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- HONEYWELL HOME 2-Wire IAQ Kit, 7 Programs, 4 H 2 C, Hardwired, 24VAC (YTHX9421R5101WW/U)
- Honeywell Home Low Voltage Thermostats