Shop All Low Voltage Thermostats
Honeywell Home
Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC
Mfr # TH1210DH1001
Zoro # G4776541
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stages Heat 2
- Voltage 20/30VAC
- Control Type Slide Switch
- Type Non Programmable, Heat Pump
- Stages Cool 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # TH1210DH1001
- Zoro # G4776541
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3 7/16" |
Width | 1 3/16" |
Depth | 4 5/8 in |
Overall Height | 3 7/16 in |
Overall Width | 4 5/8 in |
Digit Size | Standard |
Overall Depth | 1 3/16 in |
Description
Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Hydronic Systems, Slide Switch, Dehumidification Control No, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control Yes, Includes Positive Off Yes, Minimum Control Temperature 40 Degrees F, Maximum Control Temperature 99 Degrees F, Key Features Heat Only with Fan, Key Pad Lockout No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- CARRIER 06Ea660165 Crankcase Heater (06EA660165)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- PRO-SET Solenoid Magnet 18mm Core, 0.6 lbs (TLMKC18)
- HONEYWELL HOME 2-Wire IAQ Kit, 7 Programs, 4 H 2 C, Hardwired, 24VAC (YTHX9421R5101WW/U)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH4110U2005/U)
- HONEYWELL HOME Programmable Thermostat, 7 Programs, 3 H 2 C, Electrical Box Mount, Hardwired/Battery, 20/30VAC (TH8320R1003)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- HONEYWELL HOME Vertical Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DV1009/U)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing (1F95-0680)
- Honeywell Home Thermostats