Shop All Low Voltage Thermostats
Honeywell Home
Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC
Mfr # TH1110D2009
Zoro # G1937334
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Color White
- Control Range 32 Degrees to 99 Degrees F
- System Switching Heat-Cool-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # TH1110D2009
- Zoro # G1937334
- UPC # 085267344920
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 2 1/4" |
Width | 5 1/8" |
Depth | 6 1/8 in |
Mounting Hole Diameter | 3/16 in, 7/32 in |
Overall Height | 4 1/16 in |
Overall Depth | 1 7/16 in |
Digit Size | Standard |
Overall Width | 4 1/16 in |
Description
Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Hydronic Systems, Gas Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 32 Degrees F, Maximum Control Temperature 99 Degrees F, Key Pad Lockout No, Mounting Direction Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Sr Accy Application Pipe Trace 66'Tape/Caution Label (SRK03)
- MAXITROL R400Z-3/8 Zero Governor (R400Z-3/8)
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- ACTIVE AIR Inline Duct Fan, 6", 400 CFM (ACDF6)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- HONEYWELL HOME Hydronic Programmable Thermostat, 7, 5-1-1 Programs, 1 H None C, Hardwired/Battery, 24VAC (TH6100AF2004/U)
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20/30VAC (TH1100DV1000)
- HONEYWELL HOME Part, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (TH6320R1004)
- YORK Thermostat, 1Heat/1Cool Stage, Non-Program (S1-THEC11NY)
- Honeywell Home Low Voltage Thermostats