Shop All Low Voltage Thermostats
Honeywell Home
Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 20/30VAC
Mfr # TH5110D1022
Zoro # G2705771
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20/30VAC
- Stages Heat 1
- Mounting Type Horizontal
- Color White
- Control Range 40 Degrees to 99 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # TH5110D1022
- Zoro # G2705771
- UPC # 085267257008
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3 7/16" |
Width | 4 1/2" |
Depth | 1 5/16 in |
Overall Width | 4 1/2 in |
Overall Height | 3 7/16 in |
Overall Depth | 1 5/16 in |
Digit Size | Easy Read |
Description
Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Gas Forced Air Furnaces, Heat Pump without Aux, Electric Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Digit Size Easy Read, Digital, Dual Transformer Compatible Yes, Fan Settings Auto, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 40 Degrees F, Maximum Control Temperature 99 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, Nat. Gas, 90,000 btuh, 120V (K-90 DSAN)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- LENNOX Filter, 20 x 25 x 5, MERV 11 (X6673)
- MODINE PARTS L165-40F High limit switch (3H0400780001)
- HONEYWELL HOME Vertical Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DV1009/U)
- HONEYWELL HOME Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T8034N1007)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 2 H 2 C, Hardwired/Battery, 24VAC (TH6220D1028)
- HONEYWELL HOME Non-Programmable Thermostat (TH3110U2008/U)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- HONEYWELL HOME Wireless Thermostat, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (YTH5320R1000)
- PROSELECT 5/2 Programmable 1 Heat 1 Stage Cooling Thermostat LS (PSTSL11P52)
- Honeywell Home Thermostats