Shop All Low Voltage Thermostats
Honeywell Home
Line Volt Tstat Heat, 86to40F, 240VAC
Mfr # TH115-A-240S-B/U
Zoro # G3188450
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V AC
- Key Pad Lockout No
- Control Type Push Button, Slide Switch
- Display Type Digital
- Stages 1H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # TH115-A-240S-B/U
- Zoro # G3188450
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Overall Height | 4 7/8 in |
Overall Depth | 7/8 in |
Overall Width | 2 13/16 in |
Description
Thermostat Prog Amb 240V 16 7A Sp R, Switch Action Open on Rise, Key Pad Lockout No, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2 Way, 1/2" NPT, 1.0 CV (VT2221)
- AIR HANDLER Air Filter Pad, Nominal Filter Size 20 in x 20 in x 2 in, Green/White, Fiberglass, 50 Pack (2W001)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- BARD Blower Control Board (S8201-056)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T834N1002)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- HONEYWELL HOME Programmable Thermostat, 7 Programs, 3 H 2 C, Electrical Box Mount, Hardwired/Battery, 20/30VAC (TH8320R1003)
- HONEYWELL HOME 2-Wire Thermostat, 7 Programs, 4 H 2 C, Hardwired, 24VAC (THX9421R5021WW/U)
- HONEYWELL HOME Hydronic Programmable Thermostat, 7, 5-1-1 Programs, 1 H None C, Hardwired/Battery, 24VAC (TH6100AF2004/U)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 1 H 1 C, Hardwired/Battery, 18/30VAC (TH8110R1008)
- GOOGLE Nest - Learning Thermostat 3rd Generation - Stainless Steel (T3007ES)
- Honeywell Home Low Voltage Thermostats