Shop All Low Voltage Thermostats
Honeywell Home
Line Volt Tstat Heat, 86to32F, 208VAC
Mfr # TL8130A1005/U
Zoro # G3189220
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V AC, 240 V AC
- Control Type Push Button, Slide Switch
- Stages 1H
- Key Pad Lockout No
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # TL8130A1005/U
- Zoro # G3189220
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 7/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 7/8 in |
Description
Thermostat, Switch Action Open on Rise, Key Pad Lockout No, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan, Standard Duty, 36 in Blade Dia, 1/4 to 1-1/2 HP (1WDC7)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- ROBERTSHAW Dial Kit, 4-Way Mount (4590-096)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- HONEYWELL HOME Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DV1006/U)
- HONEYWELL HOME Part, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (TH6320R1004)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- HONEYWELL HOME 2-Wire IAQ Kit, 7 Programs, 4 H 2 C, Hardwired, 24VAC (YTHX9421R5101WW/U)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- RESIDEO Honeywell Digital Programmable Double Pole Line Voltage Thermostat TL8230A1003 (TL8230A1003)
- Honeywell Home Thermostats