Shop All Furnace and Heater Parts
Honeywell Home
LIMIT CONTROL BREAKS ON RISE, MAN RESET F
Mfr # L4029E1011
Zoro # G6401728
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Bi-Metal Strip
- Standards CSA LR95329-5, UL MP466, Vol. 8 Guide No. MBPR2
- Switch Action Open on Rise
- Application Fan and Limit Control
- Input Voltage 120V AC, 240V AC, 30V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4029E1011
- Zoro # G6401728
- UPC # 085267049351
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Overall Width | 2 3/8 in |
Insertion Length | 3 in |
Overall Depth | 2 in |
Overall Height | 3 3/4 in |
Details
Item | Fan and Limit Control |
Element Type | Bi-Metal Strip |
Standards | CSA LR95329-5, UL MP466, Vol. 8 Guide No. MBPR2 |
Switch Action | Open on Rise |
Application | Fan and Limit Control |
Input Voltage | 120V AC, 240V AC, 30V AC |
Differential Adjustability | Fixed |
Contact Rating (AC) | 10 A @ 120V AC, 2 A @ 30V AC, 5 A @ 240V AC |
Contact Form | SPST |
Reset Type | Manual Reset |
Maximum Operating Temperature | 350 Degrees F |
Limit Maximum Control Temperature | 135 Degrees F |
Product Type | Limit Control |
Description
Fan and Limit Control, Application Fan and Limit Control, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Limit Maximum Control Temperature 135 Degrees F, Differential Adjustability Fixed, Input Voltage 120V AC, 240V AC, 30V AC, Insertion Length 3 in, Overall Depth 2 in, Overall Height 3 3/4 in, Overall Width 2 3/8 in, Product Type Limit Control, Standards CSA LR95329-5, UL MP466, Vol. 8 Guide No. MBPR2, Contact Rating (AC) 10 A @ 120V AC, 2 A @ 30V AC, 5 A @ 240V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (6B631)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 8-1/4" H (PVCBD06)
- BROAN Blower Wheel (99110379)
- LEGEND VALVE 1-1/4" T-431YB RADIATOR VALVE (110-149)
- HONEYWELL HOME AQUARESET DOMESTIC HOT WATER KIT (W8735S1008)
- HONEYWELL HOME AirSwitch ProDuct (AP5027-30)
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 16X8, TRUEZONE (ZD16X8TZ)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-LF)
- HONEYWELL HOME HEAT SEQUENCER WITH THREE SWITCHES, ON 1 TO 110 SEC, OFF 1 TO 110 SEC (R24CB4007)
- REZNOR Ventor Motor, 115V (132377)
- Honeywell Home Furnace and Heater Parts