Shop All Low Voltage Thermostats
Honeywell Home
Internet Gateway, 6" L, 24 VAC, White
Mfr # THM6000R7001/U
Zoro # G7237577
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Control Type Wireless
- Voltage 24VAC
- Height (In.) 5 in
- Width (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # THM6000R7001/U
- Zoro # G7237577
- UPC # 085267770163
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height (In.) | 5 in |
Width (In.) | 3 1/2 in |
Depth (In.) | 1 in |
Height | 5" |
Width | 3 1/2" |
Overall Height | 3 7/8 in |
Length (In.) | 4 in |
Overall Depth | 1 1/8 in |
Overall Length | 5 9/16 in |
Details
Item | Internet Gateway |
Type | Wireless |
Control Type | Wireless |
Voltage | 24VAC |
Color | White |
Monitoring Inputs | None |
Includes | Power Cord, Cat 5 Cable |
Input Voltage | 24V AC |
For Use With | Honeywell RedLink Enabled Devices |
Accessory Type | Internet Gateway |
Compatible Brand and Series | RedLINK |
Wireless | Yes |
Compatible Manufacturer Model Number | THM4000R1000 |
Wireless System Compatibility | RedLink |
Description
Internet Gateway, Compatible Brand and Series RedLINK, Compatible Grainger Part Number 3RCP1, Compatible Manufacturer Model Number THM4000R1000, Includes 3 ft Cat 5 Cable, 5V DC,1000mA Plug in Power Adapter, Overall Depth 1 1/8 in, Overall Height 3 7/8 in, Overall Length 5 9/16 in, Wireless System Compatibility RedLink, White, 20 to 30V AC, Wireless Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPURR-FLEX DUCT SUPURR-FLX 6""X25' (FUL0625)
- BROAN Motor (99080519)
- ACCUMULAIR Pleated Air Filter, 13" x 24" x 1", 4 Pack (FB13X24A_4)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DH1000)
- HONEYWELL HOME WiFi Thermostat, 7 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH8321WF1001)
- HONEYWELL HOME Programmable Thermostat, 7 Programs, 3 H 2 C, Electrical Box Mount, Hardwired/Battery, 20/30VAC (TH8320R1003)
- HONEYWELL HOME Thermostat, 1 H Battery Assisted Power Stealing, 20/30VAC (T87K1007)
- HONEYWELL Th8321Wf1001 Premier White (TH8321WF10)
- Honeywell Home Low Voltage Thermostats