Shop All Closed Circuit TV Cameras
Honeywell Home
Indoor Security Camera, C1 Wi-Fi
Mfr # RCHC4100WF1002/W
Zoro # G2341600
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Resolution 1 Megapixel
- Height 4.4 in
- Depth 1.8 in
- Video Compression Format H.264, MPEG-4
- Features Features,"HD Recording, Remote Management"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # RCHC4100WF1002/W
- Zoro # G2341600
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4.4 in |
Depth | 1.8 in |
Details
Item | HON_LyricC1_camera_product_front_2000px.jpg |
Camera Resolution | 1 Megapixel |
Video Compression Format | H.264, MPEG-4 |
Features | Features,"HD Recording, Remote Management" |
Connectivity Technology | Wireless |
Maximum Video Resolution | 1280 x 720 |
Recording Formats | HD |
Virtual Assistant Supported | Alexa |
Night Vision Distance | 16 ft |
Description
HON_LyricC1_camera_product_front_2000px.jpg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING LG 100/BX (LGOR-L)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery - 4 Pack (ML8-12MP414)
- MAN & MACHINE Man&Machine Wireless C-Mouse White (CM/WI/W5)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- NUPIXX Dummy Security Camera, Outdoor Use (3KNG8)
- VITEK Camera Cover, Cameras, Steel (VT-LCD/PMT)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- DIAMOND SERIES 8MP IP VP Dome 2.8mm Fixed Lens Starlight (HNC3V281E-IRS-S2/28)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- Honeywell Home Closed Circuit TV Cameras