Shop All Immersion Wells
Honeywell Home
Immersion Well, Copper, 3/4NPT, 3 in. Depth
Mfr # 121371M
Zoro # G5288211
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 3/4 in
- Bulb Dia. 3/8 in
- Max. Insertion/Bulb Length 3 in
- Insulation Depth 3 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # 121371M
- Zoro # G5288211
- UPC # 085267005494
- Country of Origin Mexico
- Category Immersion Wells
Dimensions
Bulb Dia. | 3/8 in |
Max. Insertion/Bulb Length | 3 in |
Insulation Depth | 3 in |
Overall Length | 6 in |
Inside Diameter | 0.375 in |
Bulb Length | 3 in |
External Thread Size | 3/4 in |
Maximum Insertion Length | 3 in |
Maximum Insertion/Bulb Length | 3 in, 3/8 in |
Details
Item | Immersion Well |
NPT | 3/4 in |
Material | Copper |
Includes | Mounting Clamp |
Application | HVAC Replacement Components |
Connection Material | Copper |
Thermowell Type | Mounting Flange |
Shank Material | Copper |
Description
Immersion Well, Bulb Length 3 in, Connection Material Copper, External Thread Size 3/4 in, Inside Diameter 0.375 in, Maximum Insertion Length 3 in, Shank Material Copper, Mounting Flange, Application HVAC Replacement Components, Includes Mounting Clamp, Insulation Depth 3 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN 1500W Portable Heater (MTN7139)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- DYNABRADE Pre-Filter Blanket (64986)
- HONEYWELL Tp970B2077 Pneumatic Thermostat, (TP970B2077)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 1-1/2 Depth (121371B)
- HONEYWELL HOME Immersion Well, Copper, 1/2NPT, 3 in. Depth (121371L)
- WINTERS Brass Well 3.5", 3/4" Npt Ext Neck, Tim (TIW03)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- HONEYWELL 123870A 3/4" Npt. Copper Well (123870A)
- HONEYWELL 123871A 3/4" Npt. Copper Well (123871A)
- HONEYWELL 121371B 3/4" Npt. Short Well (121371B)
- Honeywell Home Immersion Wells