Shop All Immersion Wells
Honeywell Home
Immersion Well, Copper, 1/2NPT, 3 in. Depth
Mfr # 121371L
Zoro # G1258512
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1/2 in
- Bulb Dia. 3/8 in
- Max. Insertion/Bulb Length 3 in
- Insulation Depth 3 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # 121371L
- Zoro # G1258512
- UPC # 085267005487
- Country of Origin Mexico
- Category Immersion Wells
Dimensions
Bulb Dia. | 3/8 in |
Max. Insertion/Bulb Length | 3 in |
Insulation Depth | 3 in |
External Thread Size | 1/2 in |
Inside Diameter | 0.375 in |
Maximum Insertion/Bulb Length | 3 in, 3/8 in |
Bulb Length | 3 in |
Maximum Insertion Length | 3 in |
Overall Length | 6 in |
Details
Item | Immersion Well |
NPT | 1/2 in |
Material | Copper |
Includes | Mounting Clamp |
Application | HVAC Replacement Components |
Connection Material | Copper |
Thermowell Type | Mounting Flange |
Shank Material | Copper |
Description
Immersion Well, Bulb Length 3 in, Connection Material Copper, External Thread Size 1/2 in, Inside Diameter 0.375 in, Maximum Insertion Length 3 in, Shank Material Copper, Mounting Flange, Application HVAC Replacement Components, Includes Mounting Clamp, Insulation Depth 3 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x18", MERV 14 (5E841)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- LENNOX Motor, 1/6 HP, 230V, 1-Phase, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (68J97)
- DAIKIN Handle, Non - Locking (113163101)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 3 in. Depth (121371M)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 1-1/2 Depth (121371B)
- HONEYWELL 121371Aa Well Clamp Assembly (121371AA)
- HONEYWELL 123870A 3/4" Npt. Copper Well (123870A)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-603R)
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- Honeywell Home Immersion Wells