Shop All Humidifier and Dehumidifier Parts
Honeywell Home
Humidifier/Dehumidifier Controller, 24V
Mfr # DG115EZIAQ
Zoro # G2878416
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential (RH %) 15 to 40
- Mounting Wall or Return Duct
- Switch Action Close on Fall, Open on Rise
- Adjustable Range 5 to 95% RH
- Height (In.) 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # DG115EZIAQ
- Zoro # G2878416
- UPC # 085267313025
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Height (In.) | 5 1/2 in |
Depth (In.) | 2 3/4 in |
Width (In.) | 4 1/4 in |
Overall Depth | 2 3/4 in |
Overall Height | 5 1/2 in |
Overall Width | 4 1/4 in |
Details
Item | Humidistat |
Differential (RH %) | 15 to 40 |
Mounting | Wall or Return Duct |
Switch Action | Close on Fall, Open on Rise |
Adjustable Range | 5 to 95% RH |
Contact Rating (Amps) | 2.0 |
Voltage | 24 V AC |
Includes | Digital Control Humidistat Control, Outdoor Sensor |
Control Range | 5% to 95% |
Humidity Differential | 95% |
Contact Rating | 2 |
Current Rating | 2 A |
Color | White |
Product Type | Humidistat |
Includes Outdoor Temperature Sensor | Outdoor Temperature Sensor Included |
Input Voltage | 24V AC |
Dehumidifier Control Compatibility | Dehumidifier Control Compatible |
Humidifier Control Compatibility | Humidifier Control Compatible |
Description
Humidistat, Product Type Humidistat, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 5 Percent to 95 Percent, Humidity Differential 95 Percent, Input Voltage 24V AC, Switch Action Close on Fall, Open on Rise, Current Rating 2 A, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Included, Mounting Location Duct Mount, Wall Mount, Overall Height 5 1/2 in, Overall Depth 2 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- NAVAC Cart for NRD16T/24M/30M (CART1)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- ALL-FILTERS 16X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16202.11 6pk+)
- HONEYWELL HOME Humidifier Hose, Steam Type (HM750AHOSEKIT/U)
- HONEYWELL HOME Humidifier Valve Kit, Replacement (HM750AVKIT/U)
- HONEYWELL HOME Solenoid, Water, For Use With HE225, HE265 (32001639-002)
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- HONEYWELL HOME Humidfier Pad (HC26E1004)
- HONEYWELL HOME Humidifier Canister, Replacement (HM750ACYL/U)
- BRONDELL Revive TrueHEPA Air Purifier + Humidifier, White (PR50-W)
- Honeywell Home Humidifier and Dehumidifier Parts