Shop All Humidifier and Dehumidifier Parts
Honeywell Home
Humidfier Pad
Mfr # HC26E1004
Zoro # G2681314
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 2RTZ4, 2RTZ5, 2RTZ7, 2RTZ8, 2TE69, 6JJK9, 6JJL1
- Product Type Humidifier Pad
- Material Paper
- Overall Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # HC26E1004
- Zoro # G2681314
- UPC # 85267208536
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Depth | 1 1/2 in |
Height | 13 1/4 in |
Overall Height | 13 1/4 in |
Overall HxWxD | 13 1/4 in x 10 in 1 1/2 in |
Depth | 1 1/2 in |
Overall Width | 10 in |
Width | 10 in |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | 2RTZ4, 2RTZ5, 2RTZ7, 2RTZ8, 2TE69, 6JJK9, 6JJL1 |
Product Type | Humidifier Pad |
Material | Paper |
Antimicrobial | Yes |
Pad Material | Paper |
Coating | AgION(TM) |
Compatible Manufacturer Model Number | 350, 360, 560, 568, 600, 700, 760, 769, HE200, HE250, HE260, HE265, HE300, HE360, HE365 |
Description
Humidifier Pad, Compatible Grainger Part Number 2RTZ4, 2RTZ5, 2RTZ7, 2RTZ8, 2TE69, 6JJK9, 6JJL1, Compatible Manufacturer Model Number 350, 360, 560, 568, 600, 700, 760, 769, HE200, HE250, HE260, HE265, HE300, HE360, HE365, Overall Depth 1 1/2 in, Overall Height 13 1/4 in, Overall Width 10 in, Material Paper, Coating AgION(TM), Antimicrobial Yes, Includes -, Pack Quantity 1, Product Type Humidifier Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 25 ft. L, 180F (13002506)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- MCDONNELL & MILLER Replacement Valve Assembly (339900)
- TIMETRACKER L4700 Outdoor Twist Photocell Sensor (TI878319)
- HONEYWELL HOME Humidifier Valve Kit, Replacement (HM750AVKIT/U)
- HONEYWELL HOME Humidifier Hose, Steam Type (HM750AHOSEKIT/U)
- HONEYWELL HOME Humidifier Nozzle Kit, Replacement (HM750ANKIT/U)
- HONEYWELL HOME Solenoid, Water, For Use With HE225, HE265 (32001639-002)
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- HONEYWELL HOME Humidifier Canister, Replacement (HM750ACYL/U)
- ESSICK AIR Left Hand End Cover for 4DTS Series (1B72336LH)
- Honeywell Home Humidifier and Dehumidifier Parts