Shop All Aquastat Relays
Honeywell Home
Hot Water Control
Mfr # L6006C1018
Zoro # G0947581
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 in
- Switch Type SPDT
- Contact Rating @ 120V (A) 8 A
- Switch Action Open/Close on Temp. Rise
- Temp. Setting Range (F) 65 to 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L6006C1018
- Zoro # G0947581
- UPC # 085267000246
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Depth (In.) | 2 in |
Width (In.) | 2 in |
Height (In.) | 5 5/8 in |
Overall Depth | 2 3/4 in |
Overall Height | 5 5/8 in |
Overall Width | 2 in |
Description
Strap On Hot Water Control, Application Circulator, High Limit, Low Limit, Maximum Control Temperature 200 Degrees F, Minimum Control Temperature 65 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F, Adjustable, Mounting Orientation Horizontal, Vertical, Switch Action Open/Close on Temp. Rise, Burner Circuit Voltage Type Millivolt, Contact Form SPDT, Product Type High/Low Limit Controller, Sensor Location Remote, Overall Depth 2 3/4 in, Overall Height 5 5/8 in, Overall Width 2 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL7)
- SCHNEIDER ELECTRIC Actuator, 24V, Proportional, Spring Return (MS51-7203)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME General Purpose Relay (12A), Dpst N.O. ( (R8222U1079)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL R8182D1079 Triple Aquastat (R8182D1079)
- Honeywell Home Aquastat Relays