Shop All Pilot and Ignitor Components
Honeywell Home
Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide
Mfr # Q4100C9056
Zoro # G4420501
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 5 1/4 in
- Tip Style Flat
- Type Silicon Carbide
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # Q4100C9056
- Zoro # G4420501
- UPC # 085267734769
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 5 1/4 in |
Overall Length | 5 1/4 in |
Lead Length | 5 1/4 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Silicon Carbide |
Voltage | 120 |
Includes | Bracket, Screw, Wiring Accessories |
Connection Type | Receptacle with .093" Male Pins |
Temperature Range | 392 Degrees F |
For Use With | Gas Fired Appliances |
Product Type | Hot Surface Igniter |
Heating Element Material | Silicon Carbide |
For Fuel Type | LP, Natural Gas |
Replacement Type | Universal |
Compatible with Brand | Amana, American Standard, Barnett Brass, Bryant, Carrier, Ducane, Eaton, General Electric, Lennox, Maddox, Norton, Payne, Raypak, Rheem, Roberts Gordon, Robertshaw, Saint Gobain, Snyder General, Starlite, Supco, Trane, Uni-Line, Weil McLain, White-Rodgers |
OEM Replacement Part Number | 11120-100-1403, 11120-100-1409, 1380654, 1380672, 1380680, 138196P01, 20015201, 201, 271, 271M, 36N77, 36N7701, 41-403, 41-403N, 41-409, 41-409N, 50015, 511-330-139, 511-330-193, 600915, 63468, 63474, 661927, 767A-370, 904343000, B138196P01, FI-409, IGN00026, IGN0030, IGN23, IGN26, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004, MB258910, MB457555, SIG-403, SIG-409, WG37X11, WG37X34 |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Electrical Connection Type | Plug-In |
Input Voltage | 120V AC |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Tip Style Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Outdoor Thermal Expansion Vlv, Le14W94 (14W94)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- ANTHONY Door Gasket, 29-7/8" x 77-1/16" (02-14160-2023)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 50k BTU (5002921A)
- HONEYWELL HOME Hot Surface igniter, NG, 120, 2 3/16 in L., Silicon Nitride, Igniters and Harnesses (Q3200U1004)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q345U1005)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 in L., Silicon Carbide, Bracket, Screw, and Wiring Accessories (Q4100C9046)
- HONEYWELL HOME Igniter/Flame Rod Assembly, Nat, 24, 30 in L., Hot Surface, - (Q3400A1024)
- HONEYWELL HOME Thermopile, LP/Nat, 750 mV, 35 in L., Quick Connect, PG9 Adapter and Attaching Nut (Q313A1170)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (Q4100C9054)
- ALLANSON 2721-456 Ignition Transformer (2721-456)
- Honeywell Home Pilot and Ignitor Components