Shop All Pilot and Ignitor Components
Honeywell Home
Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide
Mfr # Q4100C9054
Zoro # G4420510
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 5 1/4 in
- Tip Style Flat
- Type Silicon Carbide
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # Q4100C9054
- Zoro # G4420510
- UPC # 094729217313
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 5 1/4 in |
Lead Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Silicon Carbide |
Voltage | 120 |
Includes | Bracket, Screw, Wiring Accessories |
Connection Type | Molex Side Lock Connector with .092 Male Pins |
Temperature Range | 392 Degrees F |
For Use With | Gas Fired Appliances |
Product Type | Hot Surface Igniter |
For Fuel Type | LP, Natural Gas |
OEM Replacement Part Number | 11120-100-1408, 20165703, 41-408, 41-408N, 62-22441-01, 62-22668-93, 63473, 661929, 767A-372, 98P78, 99794328, B340039P01, FI-408, IGN-0034, IGN00034, IGN34, MB457025, MB478266, SIG-408 |
Input Voltage | 120V AC |
Compatible with Brand | Amana, Barnett Brass, Eaton, Lennox, Norton, Rheem, Robertshaw, Saint Gobain, Starlite, Supco, Trane, Uni-Line, Whirlpool, White-Rodgers |
Heating Element Material | Silicon Carbide |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Replacement Type | Universal |
Electrical Connection Type | Plug-In |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Tip Style Flat, Compatible with Brand Amana, Barnett Brass, Eaton, Lennox, Norton, Rheem, Robertshaw, Saint Gobain, Starlite, Supco, Trane, Uni-Line, Whirlpool, White-Rodgers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 315911/0021 Cup Vp525, Vp526, (315911/002)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW4)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- HONEYWELL HOME Thermopile, LP/Nat, 750 mV, 35 in L., Quick Connect, PG9 Adapter and Attaching Nut (Q313A1170)
- HONEYWELL HOME Igniter/Flame Rod Assembly, Nat, 24, 30 in L., Hot Surface, - (Q3400A1024)
- HONEYWELL HOME Hot Surface igniter, NG, 120, 2 3/16 in L., Silicon Nitride, Igniters and Harnesses (Q3200U1004)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q348U1009)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 in L., Silicon Carbide, Bracket, Screw, and Wiring Accessories (Q4100C9046)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q345U1005)
- ALLANSON 2260Tp 120V Industrial Gas (2260TP)
- Honeywell Home Pilot and Ignitor Components