Shop All Aquastat Relays
Honeywell Home
General Purpose Relay (12A), Dpst N.O. (
Mfr # R8222U1079
Zoro # G0566380
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees F to 155 Degrees F
- Switch Action Normally Closed/Normally Open
- Overall Depth 2 3/8 in
- Frequency 50/60 Hz
- Horsepower @ 120V AC 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # R8222U1079
- Zoro # G0566380
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Overall Depth | 2 3/8 in |
Overall Width | 2 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | General Purpose Relay |
Temp. Range | -20 Degrees F to 155 Degrees F |
Switch Action | Normally Closed/Normally Open |
Frequency | 50/60 Hz |
Horsepower @ 120V AC | 3/4 hp |
Contact Form | DPDT |
Operating Temperature - Minimum | -20 Degrees F |
Electrical Connection Type | Ring Terminal |
Horsepower @ 240V AC | 3/4 hp |
Base Shape | Square |
Voltage | 24V AC |
Standards | CSA, UL Listed |
Phase | Three |
Operating Temperature - Maximum | 155 Degrees F |
Description
General Purpose Relay, Base Shape Square, Contact Form DPDT, Electrical Connection Type Ring Terminal, Frequency 50/60 Hz, Horsepower @ 120V AC 3/4 hp, Horsepower @ 240V AC 3/4 hp, Operating Temperature - Maximum 155 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 2 3/8 in, Overall Length 1 7/8 in, Overall Width 2 1/8 in, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- AMERICAN METAL FILTER 14 X 30 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201430)
- KING ELECTRIC Kcv Cove Heater 118" 240/208V 1400/1050W White (KCV2415-W)
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL 112630Aa 3/4" Npt. Well Assembly (112630AA)
- Honeywell Home Aquastat Relays