Shop All Gas Valves
Honeywell Home
Gas Valve, NG/LP, Intermittent Pilot, 24, 3.0 in wc to 5.0 in wc
Mfr # SV9502H2522
Zoro # G0080599
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 150,000 to 200,000
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Intermittent Pilot
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # SV9502H2522
- Zoro # G0080599
- UPC # 085267791120
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Pressure Tap Connection Size | 1/8 in |
Overall Height | 4 7/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 3 3/16 in |
Overall Length | 4 1/8 in |
Description
Gas Valve, ANSI Rating ANSI Z223.1 NFPA No. 54, Application Furnaces, Current 0.2 A, Electrical Connections Terminal Blocks, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 200,000, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2795-SGL)
- RHEEM 42-22692-08 Door Switch Replaces (42-22692-0)
- ERIE Valve Body, 3/4inNPT, 2.5 CV, 2 Way (VT2322)
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1047)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A (VR9205Q1507)
- HONEYWELL HOME UNIVERSAL STANDING PILOT GAS VALVE, STAND (VR8300M4406)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- HONEYWELL HOME Gas Valve, NG/LP, Direct, 24, 3.0 in wc to 5.0 in wc, Slow Opening (VR8215T1502)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- BECKETT 51838U Solid State Igniter Only (51838U)
- Honeywell Home Gas Valves