Shop All Gas Valves
Honeywell Home
Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening
Mfr # VR8300A4516
Zoro # G3400862
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 200,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # VR8300A4516
- Zoro # G3400862
- UPC # 085267113854
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 11/16 in |
Pressure Tap Connection Size | 1/8 in |
Overall Height | 5 3/8 in |
Overall Length | 4 1/16 in |
Description
Gas Valve, Current 0.7 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 300,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- DAYTON Replacement Cover (6366367)
- HOSHIZAKI Shutter (215459-01)
- AIR HANDLER 36 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ72)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Slow Opening, 0.7 A (VR8345K4809)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- HONEYWELL HOME Gas Valve, NG/LP, Intermittent Pilot, 24, 3.0 in wc to 5.0 in wc (SV9502H2522)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- HONEYWELL HOME Gas Valve, NG/LP, Direct, 24, 3.0 in wc to 5.0 in wc, Slow Opening (VR8215T1502)
- WHITE-RODGERS 36C03-333 24V 1/2" X 3/4" (36C03-333)
- Honeywell Home Gas Valves