Shop All Gas Valves
Honeywell Home
Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening
Mfr # VR8300A3518
Zoro # G2866997
original price:
$255.91
24% off
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 190,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # VR8300A3518
- Zoro # G2866997
- UPC # 085267113755
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/4 in |
Overall Height | 3 3/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 11/16 in |
Overall Length | 4 7/16 in |
Pressure Tap Connection Size | 1/8 in |
Description
Gas Valve, Current 0.7 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 290,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN Screen Louver 1In Wht Rnd Pls (PLW100 1")
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- AMERICAN METAL FILTER 18 X 36 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101836)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (RW2002300)
- HONEYWELL HOME Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening (VR8300A4516)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A (VR9205Q1507)
- HONEYWELL HOME Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 to 28 in wc, 0.2 A (V800A1476)
- HONEYWELL HOME STANDING PILOT GAS VALVE, SLOW OPENING, 3/ (VR8300H4501)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- Honeywell Home Gas Valves