Shop All Gas Valves
Honeywell Home
Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A
Mfr # VR9205Q1507
Zoro # G4420571
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140,000 to 200,000
- Coil Volts 24VAC
- Gas Type NG/LP
- Ignition Type Direct Spark Ignition
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # VR9205Q1507
- Zoro # G4420571
- UPC # 085267873512
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Depth | 2 11/16 in |
Port Connection Size | 1/2 in |
Overall Length | 4 1/16 in |
Overall Height | 5 3/8 in |
Description
Gas Valve, ANSI Rating ANSI Z223.1 NFPA No. 54, Current 0.5 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 200,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Fasco Centrifugal Blower, 50755-D500, 115 Volts 1600 RPM (50755-D500)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- RBI Commercial Water Heater, NG, Gray, 32 In. H (33SW0250N0E1A0GA9056G1J2)
- HEATFAB Gas Vent Pipe (9424-316)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, SLOW OPENIN (VR8304H4503)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8300A3500)
- HONEYWELL HOME UNIVERSAL STANDING PILOT GAS VALVE, STAND (VR8300M4406)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, TWO STAGE, STAN (VR8305Q4500)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- LOCHINVAR Gas Valve, 3/4" x 3/4" (100208601)
- Honeywell Home Gas Valves