Shop All Motorized Dampers Accessories
Honeywell Home
Floating Actuator for VC Series Valves
Mfr # VC6934ZZ11
Zoro # G2938923
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floating Low Voltage
- Input Voltage 24V AC
- For Use With VC Series Valves, 4ATD8, 4ATD9, 4ATE1
- Depth (In.) 2 11/16 in
- Width (In.) 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # VC6934ZZ11
- Zoro # G2938923
- UPC # 085267817288
- Country of Origin Hungary
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 2 11/16 in |
Width (In.) | 3 23/32 in |
Height (In.) | 2 3/4 in |
Overall Width | 3 3/4 in |
Overall Depth | 2 3/4 in |
Overall Height | 2 3/4 in |
Electrical Lead Length | 5 ft |
Stroke Length | 3/8 in |
Description
Electric Zone Valve Actuator, Compatible Series VC, Control Signal Floating Point, Cycle Time 120 sec, Electrical Connection Type Cable, Electrical Lead Length 5 ft, Frequency 50/60 Hz, Includes Manual, Mounting Style Direct Mount, NEMA Rating Not Rated, Number of Auxiliary Switches 0, Operating Temperature - Maximum 150 Degrees F, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 3 3/4 in, Power Consumption 6 VA, Product Type Electric Zone Valve Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (1PACU8000)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- RW BECKETT 4Inch Gasket For 4Nu98 (31653)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT10B10A)
- HONEYWELL HOME Damper Regulator, 12 in. L (CPR12)
- HONEYWELL HOME Damper Regulator, 14 in. L (CPR14)
- HONEYWELL HOME Valve Actuator, Two Position Low Voltage (VC2114ZZ11)
- HONEYWELL HOME Damper Motor, 24V (M847D-ZONE)
- HONEYWELL HOME Damper Motor, 24V (M847D-VENT)
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- Honeywell Home Motorized Dampers Accessories