Shop All Oil Burners and Controls
Honeywell Home
Flame Sensor, R
Mfr # C554A1463
Zoro # G3199874
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Universal
- Heater Voltage 60 V DC, 60 V AC
- Includes 60 in Wire Leads, Cadmium Sulfide Sensor Cell, Mounting Bracket Assembly
- Special Information On Flame Failure, The Detector Will Cause The Primary Control to Shut Down The Main Burner, This Flame Detector Can Be Interchanged with Similar Type Flame Detectors
- For Use With Oil Fired Furnace Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # C554A1463
- Zoro # G3199874
- Country of Origin United States
- Category Oil Burners and Controls
Dimensions
Overall Height | 1 7/8 in |
Overall Length | 1 in |
Overall Width | 1/2 in |
Details
Item | Hot Water and Steam Boiler Oil Burner Control |
Mounting Type | Universal |
Heater Voltage | 60 V DC, 60 V AC |
Includes | 60 in Wire Leads, Cadmium Sulfide Sensor Cell, Mounting Bracket Assembly |
Special Information | On Flame Failure, The Detector Will Cause The Primary Control to Shut Down The Main Burner, This Flame Detector Can Be Interchanged with Similar Type Flame Detectors |
For Use With | Oil Fired Furnace Control Systems |
Ignition Type | Intermittent Spark |
Model Number | C554A1463 |
For Fuel Type | Oil |
Accessory Type | Flame Sensor |
Product Type | Controls |
Amperage | 12 mA |
Compatible with Product Type | Oil Fired Furnace Control Systems |
Standards | CSA Component Listed: File No. LR1620, Guide No. 300-1-0.2, UL Listed: File No. MP268, Guide No. MCCZ |
Description
Product Type Controls, Compatible with Product Type Oil Fired Furnace Control Systems, Includes 60 in Wire Leads, Cadmium Sulfide Sensor Cell, Mounting Bracket Assembly, Accessory Type Flame Sensor, Amperage 12 mA, Heater Voltage 60 V DC, 60 V AC, Overall Height 1 7/8 in, Overall Length 1 in, Overall Width 1/2 in, Mounting Type Universal, Model Number C554A1463, For Fuel Type Oil, Ignition Type Intermittent Spark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Knob (TST-104-102)
- AIR HANDLER 12x22x1 Synthetic Pleated Air Filter, MERV 7 (6DNC3)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (6B645)
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- HONEYWELL HOME Replacement Plug Flame Sensor (130367)
- CROWN BOILER CO Oil Burner, Integrated Solenoid, 115VAC (131522B)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- FIREYE Uv1A3 Uv Scanner, 1/2 Npt (UV1A3)
- ALLANSON Gas Burner Ignition Transformer (1092-S)
- FIREYE Mp230 Programmer, Selectable (MP230)
- Honeywell Home Oil Burners and Controls