Shop All Fan and Limit Controls
Honeywell Home
Fan/Limit Control
Mfr # L4064B2236
Zoro # G2178723
original price:
$152.99
5% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Fan 50 to 200, Limit 100 to 250
- Type Adjustable Temp, Auto Reset
- Switch Type SPDT
- Depth (In.) 1 19/32 in
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4064B2236
- Zoro # G2178723
- UPC # 085267000215
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 19/32 in |
Width (In.) | 3 in |
Height (In.) | 4 9/32 in |
Element Insertion Length (In.) | 8 in |
Overall Height | 4 1/4 in |
Overall Width | 3 in |
Insertion Length | 8 in |
Overall Depth | 1 5/8 in |
Description
Fan and Limit Control, Application Fan and Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Fan - Close on Rise, Limit - Open on Rise, Reset Type Automatic Reset, Fan Minimum Control Temperature 65 Degrees F, Fan Maximum Control Temperature 215 Degrees F, Limit Maximum Control Temperature 250 Degrees F, Limit Minimum Control Temperature 100 Degrees F, Differential Adjustability Fixed, Maximum Temperature Differential Setting 25 Degrees F, Input Voltage 120V AC, 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Steam Trap Cage Unit (1721)
- HOSHIZAKI Distributor Hose (A) (325738-01)
- IFM Temperature Sensor, 50mm Probe, 1/2" NPT (TN2313)
- DANFOSS Coil, 12Vdc 10W (042N0826)
- HONEYWELL HOME Fan/Limit Control (L4064B2228)
- HONEYWELL HOME Fan/Limit Control (L4064B2210)
- HYDROLEVEL 3150 120V Hydrostat Universal (3150)
- SUPCO 15FT Wire With 4 Stainless Steel Sensor (CR15B)
- NORDYNE 626548R L145 Man Limitc (626548R)
- SUPCO Low Pressure Switch 25-65 Psig (SLP2565)
- NORDYNE 626424R L175-20 Limit C (626424R)
- Honeywell Home Fan and Limit Controls