Shop All Fan and Limit Controls
Honeywell Home
Fan/Limit Control
Mfr # L4064B2228
Zoro # G1779233
original price:
$161.99
4% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Fan 50 to 200, Limit 100 to 250
- Type Adjustable Temp, Auto Reset
- Switch Type SPDT
- Depth (In.) 1 19/32 in
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4064B2228
- Zoro # G1779233
- UPC # 085267000208
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 19/32 in |
Width (In.) | 3 in |
Height (In.) | 4 9/32 in |
Element Insertion Length (In.) | 5 in |
Overall Depth | 1 5/8 in |
Insertion Length | 5 in |
Overall Height | 4 1/4 in |
Overall Width | 3 in |
Description
Fan and Limit Control, Application Fan and Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Fan - Close on Rise, Limit - Open on Rise, Reset Type Automatic Reset, Fan Minimum Control Temperature 65 Degrees F, Fan Maximum Control Temperature 215 Degrees F, Limit Maximum Control Temperature 250 Degrees F, Limit Minimum Control Temperature 100 Degrees F, Differential Adjustability Fixed, Maximum Temperature Differential Setting 25 Degrees F, Input Voltage 120V AC, 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- DAYTON Guard 18" (2ATB7)
- SELKIRK CORPORATION Selkirk 184230 4 in. 90 Degree Adjustable Elbow - pack of 2 (43354)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- HONEYWELL HOME Fan/Limit Control (L4064B2236)
- HONEYWELL HOME Fan/Limit Control (L4064B2210)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- MAXITROL 12A39 3/8" Npt. Automatic Vent (12A39)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H (SHM350)
- ZORO SELECT Fan and Limit, 170-190 Temp Range (6UED3)
- Honeywell Home Fan and Limit Controls