Shop All Aquastat Relays
Honeywell Home
Dual Aquastat Controller, Differential 10
Mfr # L4081B1047
Zoro # G1644702
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
- Differential High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
- Burner Control Circuit 24V or 120V
- Depth (In.) 2 2/3 in
- Full Load Amps @ 120VAC 8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4081B1047
- Zoro # G1644702
- UPC # 085267053433
- Country of Origin United States
- Category Aquastat Relays
Dimensions
Depth (In.) | 2 2/3 in |
Spud Size (In.) | 3/4 to 14 NPT |
Insulation Depth (In.) | 15 in |
Width (In.) | 3 7/8 in |
Height (In.) | 4 in |
Overall Height | 3 7/8 in |
Overall Depth | 2 3/4 in |
Overall Width | 4 1/8 in |
Insulation Depth | 1 1/2 in |
Spud Size | 3/4 in NPT |
Description
Circulator Controller, Application Circulator, High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit), Mounting Orientation Horizontal, Number of Switches 2, Burner Circuit Voltage Type Millivolt, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Circulator Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16252.8 4PK)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUW9)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- HONEYWELL HOME Aquastat Controller, 40 - 180 F (L4006A1959)
- Honeywell Home Aquastat Relays