Shop All Furnace and Heater Parts
Honeywell Home
DUAL AQAUSTAT RELAY WITH MOLEX PLUG. 120
Mfr # L8148E1299
Zoro # G6401904
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Heat-Conductive Compound
- Standards LR95329-1, MBPR2, MP466, UL Listed
- Application High Limit
- Product Type Immersion Controller
- Locked Rotor Current @ 120V 44.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L8148E1299
- Zoro # G6401904
- UPC # 085267163668
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Capillary Tube Length | 4 1/2 in |
Overall Width | 4 3/8 in |
Overall Depth | 3 1/8 in |
Overall Height | 6 1/8 in |
Insulation Depth | 1 1/2 in, 3 in |
Description
Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 180 Degrees F, Differential Temperature 15 Degrees F Fixed, Mounting Orientation Vertical, Number of Switches 7, Burner Circuit Voltage Type Low Voltage, Capillary Tube Length 4 1/2 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Sensor Location Remote, Auto/Manual Switch Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products J45-0228975 4 x 8 in. Floor Registers Dampered Metal; Brown (J45-0228975)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- COFAIR PRODUCTS 4x100'TiteSealFlashing (TS4100)
- HONEYWELL 137266 Cell Handle (137266)
- HONEYWELL HOME TMV 70-180F UNION PRESS TAILPIECE, 1" (AM102R-UP-1)
- HONEYWELL HOME 24 Volt Transformer, Universal Mount (AT140A1042)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-UT-1LF)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 24X16, TRUEZONE (ZD24X16TZ)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE 3/4", 100-145F, UNION CPVC (AM101-UCPVC-1LF)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X8, TRUEZONE (ZD12X8TZ)
- EZ-FLO EASTMAN Furnace Ignitor (77565)
- Honeywell Home Furnace and Heater Parts