Honeywell Home

Doorbell and Button, Plug-In, 3 Series (Discontinued)


This Product is Discontinued
Shop for all Doorbells

Key Features

  • Width 2.8"
  • Height 4.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.8"
Height 4.3"

Details

Item Doorbell and Button,Plug-In,3 Series

Description

Doorbell and Button,Plug-In,3 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products